Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spanish-BilinguAl Caution Sign, 14"X10", SBMELC625VS

  • Mfr # SBMELC625VS

  • Zoro # G1695603


product price: $9.15
/ea

Key Features

Header
Caution/Precaucion
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico De Acuerdo Las Normas De OSHA-Nec
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMELC625VS
Zoro #
G1695603
UPC #
846642044282
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico De Acuerdo Las Normas De OSHA-Nec
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Subject Matter
Electrical Hazard
Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Material
vinyl
Background Color
Yellow
Language
English, Spanish
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Vinyl, Header Caution/Precaucion, Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico De Acuerdo Las Normas De OSHA-Nec, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.