Zoro Homepage

Spanish-BilinguAl Caution Sign, 14"X10", SBMPPA630VP

  • Mfr # SBMPPA630VP

  • Zoro # G1150638


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Caution/Precaucion
Legend
Hearing Protection Required/Se Requiere Proteccion Auditiva
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMPPA630VP
Zoro #
G1150638
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in

Description

Spanish-Bilingual Caution Sign, Rectangle, English, Spanish, Sign Legend Hearing Protection Required/Se Requiere Proteccion Auditiva

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.