Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spanish-BilinguAl Caution Sign, 14"X10", SBMPPE755VS

  • Mfr # SBMPPE755VS

  • Zoro # G1151539


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Header
Caution/Precaucion
Legend
Wear Protective Equipment/Use Equipo De Proteccion
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMPPE755VS
Zoro #
G1151539
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Wear Protective Equipment/Use Equipo De Proteccion
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Legend
Wear Protective Equipment/Use Equipo De Proteccion
Sign Header
Caution/Precaucion

Description

Spanish-Bilingual Caution Sign, Rectangle, English, Spanish, Sign Legend Wear Protective Equipment/Use Equipo De Proteccion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.