Zoro Homepage

Spanish-BilinguAl Caution Sign, 14"X10", Sign Legend Text Color: Black

  • Mfr # SBMPPE755VA

  • Zoro # G1714686


product price: $18.85
/ea

Key Features

Header
Caution/Precaucion
Legend
Wear Protective Equipment/Use Equipo De Proteccion
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMPPE755VA
Zoro #
G1714686
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.040 in

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Wear Protective Equipment/Use Equipo De Proteccion
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Aluminum, Header Caution/Precaucion, Legend Wear Protective Equipment/Use Equipo De Proteccion, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.