This item is Discontinued.

Accuform Spanish-Bilingual Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, SBMVHR665MVP SBMVHR665MVP

Spanish-Bilingual Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, SBMVHR665MVP (Discontinued)

  • Mfr # SBMVHR665MVP
  • Zoro # G1707485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMVHR665MVP
Zoro #
G1707485
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution/Precaucion, Legend Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.