Zoro Homepage

Spanish-Bilingual Caution Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English, Spanish

  • Mfr # SBMCHG053MVS

  • Zoro # G1707406


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution/Precaucion
Legend
Chemical Storage Area/Area De Sustancias Quimicas
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMCHG053MVS
Zoro #
G1707406
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Chemical Storage Area/Area De Sustancias Quimicas
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Header Background Color
Black
Legend Color
Black
Material
vinyl
Language
English, Spanish
Background Color
Yellow
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Subject Matter
Chemicals/Hazardous
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution/Precaucion
Sign Header Background Color
Black
Sign Legend Style
Symbol and Text
Write on Surface
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend
Chemical Storage Area/Area De Sustancias Quimicas
Number of Printed Sides
1
Sign Header Style
Text
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Format
Traditional OSHA
Metal Detectable
No
Minimum Application Temperature
20 Degrees F
Sign Legend Background Color
Yellow
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Chemical Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Minimum Service Temperature
-20 Degrees F
Includes Mounting Hardware
No

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Vinyl, Header Caution/Precaucion, Legend Chemical Storage Area/Area De Sustancias Quimicas, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.