Zoro Homepage

Spanish-BilinguAl Caution Sign, 7"X10", SBMPPE410MVP

  • Mfr # SBMPPE410MVP

  • Zoro # G1707519


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Caution/Precaucion
Legend
Hearing Protection Required In This Area/Se Requiere Proteccion Auditiva En Esta Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMPPE410MVP
Zoro #
G1707519
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution/Precaucion, Legend Hearing Protection Required In This Area/Se Requiere Proteccion Auditiva En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.