This item is Discontinued.

Accuform Spanish-Bilingual Caution Sign, 7" Height, 10" Width, Vinyl, Rectangle, English, Spanish SBMPPE418MVS

Spanish-Bilingual Caution Sign, 7" Height, 10" Width, Vinyl, Rectangle, English, Spanish (Discontinued)

  • Mfr # SBMPPE418MVS
  • Zoro # G4084613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMPPE418MVS
Zoro #
G4084613
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004"

Details

Item
Spanish-Bilingual Caution Sign
Header
Caution/Precaucion
Legend
Wear Your Respirator/Pongase Su Respirador
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Vinyl, Header Caution/Precaucion, Legend Wear Your Respirator/Pongase Su Respirador, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.