This item is Discontinued.

Accuform Spanish-Bilingual Cylinder Sign, 14 in H, 10 in W, Rectangle, English, Spanish, SBMCPG599VA SBMCPG599VA

Spanish-Bilingual Cylinder Sign, 14 in H, 10 in W, Rectangle, English, Spanish, SBMCPG599VA (Discontinued)

  • Mfr # SBMCPG599VA
  • Zoro # G1728126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMCPG599VA
Zoro #
G1728126
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in

Details

Item
Spanish-Bilingual Cylinder Sign
Header
No Header
Legend
Full Cylinders/Cilindros Llenos
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
White
Sign Legend Text Color
White
Sign Legend
Full Cylinders/Cilindros Llenos
Glow In The Dark
No
Sign Header
No Header

Description

Spanish-Bilingual Cylinder Sign, Rectangle, English, Spanish, Sign Legend Full Cylinders/Cilindros Llenos

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.