This item is Discontinued.

Accuform Spanish-Bilingual Cylinder Sign, 14 in H, 10 in W, Rectangle, English, Spanish, SBMCPG594VA SBMCPG594VA

Spanish-Bilingual Cylinder Sign, 14 in H, 10 in W, Rectangle, English, Spanish, SBMCPG594VA (Discontinued)

  • Mfr # SBMCPG594VA
  • Zoro # G1728214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMCPG594VA
Zoro #
G1728214
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.040 in

Details

Item
Spanish-Bilingual Cylinder Sign
Header
No Header
Legend
Empty Cylinders/Cilindros Vacios
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
Background Color
Blue
Mounting Style
With Mounting Holes
Legend/Background Color
White/Blue
Legend Color
White
Subject Matter
Cylinder and Compressed Gas
Material
Aluminum
Language
English, Spanish
Sign Legend Text Color
White

Description

Spanish-Bilingual Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Empty Cylinders/Cilindros Vacios, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.