Zoro Homepage
This item is Discontinued.
Accuform No Header, Empty Cylinders/Cilindros Vacios, 10" W x 14" H, Rectangle, Aluminum SBMCPG594VA

No Header, Empty Cylinders/Cilindros Vacios, 10" W x 14" H, Rectangle, Aluminum (Discontinued)

  • Mfr # SBMCPG594VA
  • Zoro # G3815043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMCPG594VA
Zoro #
G3815043
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.040"

Description

Spanish-Bilingual Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Empty Cylinders/Cilindros Vacios, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.