Zoro Homepage

Spanish-Bilingual Danger Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish

  • Mfr # SBMADM139VP

  • Zoro # G1696416


product price: $11.99
/ea

Key Features

Header
Danger/Peligro
Legend
Do Not Enter/No Entre
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMADM139VP
Zoro #
G1696416
UPC #
846642006877
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.055"

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Do Not Enter/No Entre
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Text Color
Black

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Do Not Enter/No Entre, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.