Shop ACCUFORM
See all product information
Create Account
Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, SBMADM146VA
- Mfr # SBMADM146VA
- Zoro # G1696389
product price:Â
$
25.29
/ea
Key Features
Header
Danger/Peligro
Legend
Keep Out/Mantengase Afuera
Width
10 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBMADM146VA
- Zoro #
- G1696389
- UPC #
- -
- Country of Origin
- United States
- Item
- Spanish-Bilingual Danger Sign
- Header
- Danger/Peligro
- Legend
- Keep Out/Mantengase Afuera
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Header Background Color
- Black, Red
- ANSI Compliant
- Yes
- Sign Legend Color
- Black
- Legend Style
- Text
- Double-Sided
- No
- Header Legend Color
- White
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.040 in
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Keep Out/Mantengase Afuera, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.