Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, SBMADM146VP

  • Mfr # SBMADM146VP

  • Zoro # G1696529


product price:  $13.35
/ea

Key Features

Header
Danger/Peligro
Legend
Keep Out/Mantengase Afuera
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMADM146VP
Zoro #
G1696529
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Keep Out/Mantengase Afuera
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Abrasion Resistant
No
Sign Header Background Color
Black, Red
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Minimum Application Temperature
20 Degrees F
Chemical Resistant
Yes
Sign Legend
Keep Out/Mantengase Afuera
Sign Header
Danger/Peligro
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Includes Mounting Hardware
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Keep Out/Mantengase Afuera, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.