Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, SBMCAW109VP

  • Mfr # SBMCAW109VP

  • Zoro # G1717854


product price:  $14.35
/ea

Key Features

Header
Danger/Peligro
Legend
Pesticide Storage Area/Area De Almacenamiento De Pesticidas
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMCAW109VP
Zoro #
G1717854
UPC #
846642005795
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Pesticide Storage Area/Area De Almacenamiento De Pesticidas
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Header Background Color
Black, Red
Double-Sided
No
Subject Matter
Pesticides
Background Color
White
Legend Color
Black
Legend/Background Color
Red And Black/White
Language
English, Spanish
Material
Plastic
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Pesticide, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Pesticide Storage Area/Area De Almacenamiento De Pesticidas, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.