Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Rectangle, English, Spanish, SBMCHL192VA

  • Mfr # SBMCHL192VA

  • Zoro # G1695129


product price:  $15.95
/ea

Key Features

Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Quimicos
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMCHL192VA
Zoro #
G1695129
UPC #
846642087043
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Chemical Storage/Almacenamiento De Quimicos
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Black, Red
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Legend Color
White
Language
English, Spanish
Legend/Background Color
Red And Black/White
Material
Aluminum
Subject Matter
Chemicals/Hazardous
Background Color
White
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Sign Header
Danger/Peligro
Sign Header Background Color
Black, Red
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend
Chemical Storage/Almacenamiento De Quimicos

Description

Spanish-Bilingual Danger Sign, Rectangle, English, Spanish, Sign Legend Chemical Storage/Almacenamiento De Quimicos

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.