Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, Spanish, SBMCHG041VS

  • Mfr # SBMCHG041VS

  • Zoro # G1721336


product price:  $8.95
/ea

Key Features

Header
Danger/Peligro
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/Area De Almacenamiento De Veneno Todas Las Personas No Autorizadas Mantenganse Afuera Mantener Las Puertas Cerradas Con Llave Cuando No Se Esta Usando
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMCHG041VS
Zoro #
G1721336
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/Area De Almacenamiento De Veneno Todas Las Personas No Autorizadas Mantenganse Afuera Mantener Las Puertas Cerradas Con Llave Cuando No Se Esta Usando
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Poison Storage Area All Unauthorized Persons Keep Out Keep Doors Locked When Not In Use/Area De Almacenamiento De Veneno Todas Las Personas No Autorizadas Mantenganse Afuera Mantener Las Puertas Cerradas Con Llave Cuando No Se Esta Usando, Printed Language English, Spanish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.