Spanish-Bilingual Danger Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish

  • Mfr # SBMADM076VA

  • Zoro # G1733954


product price:  $19.69
/ea

Key Features

Header
Danger/Peligro
Legend
No Trespassing/Prohibido El Paso
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMADM076VA
Zoro #
G1733954
UPC #
846642087494
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.040 in

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
No Trespassing/Prohibido El Paso
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend No Trespassing/Prohibido El Paso, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.