Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, SBMADM157VP

  • Mfr # SBMADM157VP

  • Zoro # G1696328


product price:  $9.99
/ea

Key Features

Header
Danger/Peligro
Legend
Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMADM157VP
Zoro #
G1696328
UPC #
46643995204
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Do Not Enter Authorized Personnel Only/No Entre Solo Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.