Danger/Peligro, Do Not Start Machine Being Repaired/No Encender La Maquina Durante Su Reparacion (Discontinued)
- Mfr # SBMEQM109VP
- Zoro # G2292048
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMEQM109VP
Zoro #
G2292048
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10"
Height
14"
Thickness
0.055"
Details
Item
Spanish-Bilingual Danger Sign,14" x 10"
Header
Danger/Peligro
Legend
Do Not Start Machine Being Repaired/No Encender La Maquina Durante Su Reparacion
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Machine and Operational, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Do Not Start Machine Being Repaired/No Encender La Maquina Durante Su Reparacion, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.