This item is Discontinued.

Accuform No Header, Restricted Area Authorized Employees Only, 14" W x 10" H, Rectangle, Plastic MADC520VP

No Header, Restricted Area Authorized Employees Only, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MADC520VP
  • Zoro # G4096741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MADC520VP
Zoro #
G4096741
UPC #
846642095666
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Restricted Area Sign
Header
No Header
Legend
Restricted Area Authorized Employees Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Plastic
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, White
Background Color
Red, White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Authorized Personnel & Restricted Access
Double-Sided
No
Legend Color
Black, White
Language
English
OSHA Compliant
Yes
Legend/Background Color
Red And Black/White
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black, White

Description

Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restricted Area Authorized Employees Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.