This item is Discontinued.

Accuform Danger/Peligro, Electric Fence/Cerca Electrificada, 10" W x 14" H, Rectangle, Aluminum SBMADM033VA

Danger/Peligro, Electric Fence/Cerca Electrificada, 10" W x 14" H, Rectangle, Aluminum (Discontinued)

  • Mfr # SBMADM033VA
  • Zoro # G5186203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMADM033VA
Zoro #
G5186203
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.040"

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Electric Fence/Cerca Electrificada
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Security & Surveillance
Sign Legend Color
Black
Legend Color
Black
Legend/Background Color
Black and White/Red and White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Background Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Text
Double-Sided
No
Language
English, Spanish
Mounting Style
With Mounting Holes
Material
Aluminum
Sign Legend Text Color
Black

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Electric Fence/Cerca Electrificada, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.