Spanish-Bilingual Danger Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (Discontinued)
- Mfr # SBMCHG014VP
- Zoro # G3813817
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBMCHG014VP
Zoro #
G3813817
UPC #
846642005825
Country of Origin
Unknown
Dimensions
Width
10 in
Height
14 in
Thickness
0.055 in
Description
Spanish-Bilingual Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Sulfuric Acid/Acido Sulfurico, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.