Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spanish-BilinguAl Danger Sign, 14"X10", SBMCSP018VA

  • Mfr # SBMCSP018VA

  • Zoro # G1736237


product price: $17.59
/ea

Key Features

Header
Danger/Peligro
Legend
Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMCSP018VA
Zoro #
G1736237
UPC #
846642005900
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.040 in

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Text Color
Black

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Confined Space, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Confined Space Entry By Permit Only/Espacio Restringido Se Necesita Permiso De Entrada, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.