Zoro Homepage

Spanish-BilinguAl Danger Sign, 14"X10", SBMELC128JVS

  • Mfr # SBMELC128JVS

  • Zoro # G1150769


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje Mantengase Afuera
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMELC128JVS
Zoro #
G1150769
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Spanish-Bilingual Danger Sign
Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje Mantengase Afuera
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Header Text Color
White
Sign Legend
High Voltage Keep Out/Alto Voltaje Mantengase Afuera
Glow In The Dark
No
Sign Header
Danger/Peligro
Sign Header Background Color
Black, Red

Description

Spanish-Bilingual Danger Sign, Rectangle, English, Spanish, Sign Legend High Voltage Keep Out/Alto Voltaje Mantengase Afuera

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.