Zoro Homepage

Spanish-BilinguAl Danger Sign, 14"X10", SBMPPA027VS

  • Mfr # SBMPPA027VS

  • Zoro # G1714494


product price: $8.99
/ea

Key Features

Header
Danger/Peligro
Legend
Hard Hat Area/Se Requiere Casco En Esta Area
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMPPA027VS
Zoro #
G1714494
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Description

Spanish-Bilingual Danger Sign, Sign Subject Matter Personal Protection, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Hard Hat Area/Se Requiere Casco En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.