
SPANISH BILINGUAL DOT PLACARD MPLSP5FV10
Mfr # MPLSP5FV10
Zoro # G011985546
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Width
10.75 in
Height
10.75 in
Thickness
0.07 in
Sign Material
Engineer Grade Reflective Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPLSP5FV10
Zoro #
G011985546
UPC #
-
Country of Origin
United States
Dimensions
Width
10.75 in
Height
10.75 in
Thickness
0.07 in
Details
Sign Material
Engineer Grade Reflective Adhesive Vinyl
Description
Accuform SPANISH BILINGUAL DOT PLACARD MPLSP5FV10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.