Zoro Homepage

SPANISH BILINGUAL DOT PLACARD MPLSP7VP50

  • Mfr # MPLSP7VP50

  • Zoro # G411987003


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Width
10.75 in
Height
10.75 in
Sign Material
Plastic
Thickness
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPLSP7VP50
Zoro #
G411987003
UPC #
-
Country of Origin
United States

Dimensions

Width
10.75 in
Height
10.75 in
Thickness
2.5 in

Details

Sign Material
Plastic

Description

ACCUFORM SPANISH BILINGUAL DOT PLACARD MPLSP7VP50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.