This item is Discontinued.

Accuform Spanish-Bilingual Exit Sign, 10" x 7", English, Spanish MLAD213GF

Spanish-Bilingual Exit Sign, 10" x 7", English, Spanish (Discontinued)

  • Mfr # MLAD213GF
  • Zoro # G7429055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLAD213GF
Zoro #
G7429055
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.010"

Details

Item
Spanish-Bilingual Exit Sign,10" x 7"
Header
No Header
Legend
Not An Exit/No Es Salida
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Background Color
Glow
Material
Vinyl
Sign Legend Text Color
Red
Color
Red on Yellow

Description

Spanish-Bilingual Exit Sign, Rectangle, English, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.