Zoro Homepage

Spanish-Bilingual Fire Extinguisher Sign, 18 in Height, 4 in Width, Plastic, Rectangle

  • Mfr # SBMFXG934VP

  • Zoro # G1731854


product price: $8.85
/ea
Sold in multiples of 2 for $17.70

Key Features

Sign Material
Plastic
Legend
Extinguisher Do Not Block/Extinguidor No Obstruir
Width
4 in
Thickness
0.055 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMFXG934VP
Zoro #
G1731854
UPC #
846642041236
Country of Origin
United States

Dimensions

Width
4 in
Thickness
0.055 in
Height
18 in

Details

Item
Spanish-Bilingual Fire Extinguisher Sign
Sign Material
Plastic
Legend
Extinguisher Do Not Block/Extinguidor No Obstruir
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Spanish-Bilingual Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 4 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Extinguisher Do Not Block/Extinguidor No Obstruir, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.