Zoro Homepage

Eye Wash Station/Estacion Para Lavar Los Ojos, 10" W x 14" H, Rectangle, Plastic, SBMFSD988VP

  • Mfr # SBMFSD988VP

  • Zoro # G1728117


product price: $9.95
/ea

Key Features

Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Plastic
Height
14"
Width
10"
Thickness
0.055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMFSD988VP
Zoro #
G1728117
UPC #
846642005252
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.055"

Details

Item
Spanish-Bilingual First Aid Sign
Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
Green
Printed Language
English, Spanish
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.