Zoro Homepage

Emergency Shower And Eye Wash, Spanish-Bilingual Sign, 10" W x 14" H, Rectangle, SBMFSR502VS

  • Mfr # SBMFSR502VS

  • Zoro # G1727435


product price: $8.95
/ea

Key Features

Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Vinyl
Height
14"
Width
10"
Size
14" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMFSR502VS
Zoro #
G1727435
UPC #
846642074623
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Size
14" x 10"
Thickness
0.004"

Details

Item
Spanish-Bilingual First Aid Sign
Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
No Header
Printed Language
English, Spanish
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Green
Material
Vinyl
Legend/Background Color
Green/White
Language
English, Spanish
Background Color
White
Subject Matter
Eyewash and Shower
Sign Legend Text Color
Green

Description

Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.