Shop ACCUFORM
See all product information
Create Account
Spanish-Bilingual First Aid Sign, 14" W x 10" H, Rectangle, Vinyl, SBMFSD927MVS
- Mfr # SBMFSD927MVS
- Zoro # G1694483
product price:Â
$
11.65
/ea
Key Features
Legend
Emergency Eye Wash Station Keep Area Clear/Emergencia Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Sign Material
Vinyl
Height
10"
Width
14"
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBMFSD927MVS
- Zoro #
- G1694483
- UPC #
- 846642006402
- Country of Origin
- United States
- Item
- Spanish-Bilingual First Aid Sign
- Legend
- Emergency Eye Wash Station Keep Area Clear/Emergencia Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- Yes
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- OSHA Compliant
- Yes
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Sign Background Color
- Green, White
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Header
- No Header
- ANSI Compliant
- Yes
- Printed Language
- English, Spanish
- Legend Style
- Symbol and Text
- Subject Matter
- Eyewash and Shower
- Material
- Vinyl
- Legend Color
- Black, White
- Background Color
- Green, White
- Legend/Background Color
- Green and Black/White
- Language
- English, Spanish
- Sign Legend Text Color
- Black, White
Dimensions
- Height
- 10"
- Width
- 14"
- Size
- 10" x 14"
- Thickness
- 0.004 in
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Eye Wash Station Keep Area Clear/Emergencia Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.