Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios, 10"x 7", Rectangle, SBMFSD926VP

  • Mfr # SBMFSD926VP

  • Zoro # G1715876


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Legend
Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMFSD926VP
Zoro #
G1715876
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7" x 10"
Thickness
0.055"

Details

Item
Spanish-Bilingual First Aid Sign
Legend
Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
Printed Language
English, Spanish
Sign Background Color
Green, White
OSHA Compliant
Yes
Legend Color
Black, White
Background Color
Green, White
Language
English, Spanish
Material
Plastic
Subject Matter
First Aid
Legend/Background Color
Green and Black/White
Sign Legend Text Color
Black, White

Description

Spanish-Bilingual First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.