Zoro Homepage
This item is Discontinued.
Accuform Spanish-Bilingual Hazardous Materials Sign, 14 in Height, 10 in Width, Plastic, Rectangle SBZFD878VP

Spanish-Bilingual Hazardous Materials Sign, 14 in Height, 10 in Width, Plastic, Rectangle (Discontinued)

  • Mfr # SBZFD878VP
  • Zoro # G1717915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBZFD878VP
Zoro #
G1717915
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Spanish-Bilingual Hazardous Materials Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Hazardous Materials Classification/Clasificacion De Materiales Peligrosos, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.