Zoro Homepage
This item is Discontinued.
Accuform Label, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, Spanish SBZFD878VP

Label, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, Spanish (Discontinued)

  • Mfr # SBZFD878VP
  • Zoro # G4028665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBZFD878VP
Zoro #
G4028665
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Size (WxH)
10 in x 14 in

Description

Label, Adhesive Material Not Applicable, Background Color White, Hazard Communication Standard ANSI, Height 14 in, Kit Contents Not Applicable, Language Spanish, Material Plastic, Material Properties Rigid, Maximum Service Temperature 168 Degrees F, Minimum Service Temperature 20 Degrees F, Mounting Type Mounting Holes, Preprinted Text Hazardous Materials Classification/Clasificacion De Materiales Peligrosos, Product Type HMIG Label, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.