Spanish-Bilingual Hazardous Materials Sign, 14" Height, 10" Width, Vinyl, Rectangle (Discontinued)
- Mfr # SBZFD878VS
- Zoro # G6048314
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBZFD878VS
Zoro #
G6048314
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.004"
Description
Spanish-Bilingual Hazardous Materials Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Hazardous Materials Classification/Clasificacion De Materiales Peligrosos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.