Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spanish-Bilingual L-Shape Projection Sign, 12 in Height, 9 in Width, Plastic, L-Shaped

  • Mfr # SBPSP444

  • Zoro # G1697886


product price: $18.59
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher/Extintor De Incendios
Width
9 in
Thickness
0.1 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPSP444
Zoro #
G1697886
UPC #
846642056582
Country of Origin
United States

Dimensions

Width
9 in
Thickness
0.1 in
Height
12 in

Details

Item
Spanish-Bilingual L-Shape Projection Sign
Sign Material
Plastic
Legend
Fire Extinguisher/Extintor De Incendios
Sign Mounting Style
L-Shaped, With Mounting Holes
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
Red
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Includes
Mounting screws and self-adhesive foam tape
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 212 Degrees F
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Spanish-Bilingual L-Shape Projection Sign, Sign Subject Matter Fire Equipment, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Header No Header, Legend Fire Extinguisher/Extintor De Incendios, Printed Language English, Spanish, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.