Spanish-Bilingual Notice Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English, Spanish

  • Mfr # SBMADM888MVA

  • Zoro # G1694246


product price:  $21.44
/ea

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solamente Personal Autorizado
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMADM888MVA
Zoro #
G1694246
UPC #
720264958854
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solamente Personal Autorizado
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Blue
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Authorized Personnel Only/Solamente Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.