Spanish-Bilingual Notice Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English, Spanish

  • Mfr # SBMADM888MVP

  • Zoro # G1694298


product price:  $11.39
/ea

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solamente Personal Autorizado
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMADM888MVP
Zoro #
G1694298
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solamente Personal Autorizado
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Chemical Resistant
Yes
Sign Header Text Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Header
Notice/Aviso
Mirror Print
No
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Minimum Application Temperature
20 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Authorized Personnel Only/Solamente Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.