Spanish-Bilingual Notice Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English, Spanish

  • Mfr # SBMADM888MVS

  • Zoro # G1694368


product price:  $8.95
/ea

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solamente Personal Autorizado
Height
10 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMADM888MVS
Zoro #
G1694368
UPC #
46643998427
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solamente Personal Autorizado
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-20 Degrees F
Corrosion Resistant
No
Minimum Application Temperature
20 Degrees F
Sign Header
Notice/Aviso
State Specific Sign
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
Mirror Print
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Metal Detectable
No
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Flexible

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Authorized Personnel Only/Solamente Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.