This item is Discontinued.

Accuform No Header, 7" W x 10" H, Rectangle, Aluminum SBMASE813VA

No Header, 7" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # SBMASE813VA
  • Zoro # G4079406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMASE813VA
Zoro #
G4079406
UPC #
846642043827
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.040"

Details

Item
Spanish-Bilingual Notice Sign
Header
No Header
Legend
Notice All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, Red
Legend Style
Text and Symbol
Language
English, Spanish
Background Color
White
Material
Aluminum
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Legend/Background Color
Red And Black/White
Subject Matter
Security & Surveillance
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Security and Surveillance, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Notice All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.