Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, SBMADC804VA

  • Mfr # SBMADC804VA
  • Zoro # G1696504
product price: 
$
24.35
/ea

Key Features

Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBMADC804VA
Zoro #
G1696504
UPC #
846642006952
Country of Origin
United States
Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black
Sign Legend Style
Text
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header Style
Text
Metal Detectable
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header
Notice/Aviso
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Glow In The Dark
No
Sign Header Background Color
Blue
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Employees Only/Solo Empleados
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Dimensions

Width
10 in
Height
14 in
Thickness
0.040 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Employees and Visitors, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Employees Only/Solo Empleados, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews