Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, SBMASE812VA
- Mfr # SBMASE812VA
- Zoro # G1735747
product price:Â
$
13.79
/ea
Key Features
Header
Notice/Aviso
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/Esta Zona Es Vigilada Las 24 Horas Del Dia Los Transgresores Seran Castigados
Width
10 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBMASE812VA
- Zoro #
- G1735747
- UPC #
- 846642057626
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.04 in
Details
- Item
- Spanish-Bilingual Notice Sign
- Header
- Notice/Aviso
- Legend
- This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/Esta Zona Es Vigilada Las 24 Horas Del Dia Los Transgresores Seran Castigados
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Legend Style
- Text
- Header Background Color
- Blue
- Header Legend Color
- White
- Double-Sided
- No
- OSHA Compliant
- Yes
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- ANSI Compliant
- Yes
- Sign Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Security and Surveillance, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/Esta Zona Es Vigilada Las 24 Horas Del Dia Los Transgresores Seran Castigados, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.