Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Aluminum, Rectangle, English, Spanish, SBMGNF803VA
- Mfr # SBMGNF803VA
- Zoro # G1728774
product price:Â
$
24.89
/ea
Key Features
Header
Notice/Aviso
Legend
No Eating Or Drinking In This Area/No Coma O Beba En Esta Area
Width
10 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBMGNF803VA
- Zoro #
- G1728774
- UPC #
- 846642006419
- Country of Origin
- United States
- Item
- Spanish-Bilingual Notice Sign
- Header
- Notice/Aviso
- Legend
- No Eating Or Drinking In This Area/No Coma O Beba En Esta Area
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Header Background Color
- Blue
- ANSI Compliant
- Yes
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Double-Sided
- No
- Sign Legend Color
- Black
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Header Legend Color
- White
- Legend Style
- Text
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.040 in
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Eating and Drinking Restriction, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend No Eating Or Drinking In This Area/No Coma O Beba En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.