Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, SBMADC801VP

  • Mfr # SBMADC801VP

  • Zoro # G1696355


product price:  $18.85
/ea

Key Features

Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMADC801VP
Zoro #
G1696355
UPC #
846642044268
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header
Notice/Aviso
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Mirror Print
No
Sign Header Background Color
Blue
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Minimum Application Temperature
20 Degrees F
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Authorized Personnel Only/Solo Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.