Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, SBMASE809VP
- Mfr # SBMASE809VP
- Zoro # G1713006
product price:Â
$
15.99
/ea
Key Features
Header
No Header
Legend
Notice All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video
Width
10 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.055 in
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Security and Surveillance, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Notice All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.