Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, Spanish, SBMADC804VS

  • Mfr # SBMADC804VS

  • Zoro # G1696443


product price:  $13.85
/ea

Key Features

Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBMADC804VS
Zoro #
G1696443
UPC #
846642006976
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
Employees Only/Solo Empleados
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Employees and Visitors, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Employees Only/Solo Empleados, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.