Shop ACCUFORM
See all product information
Create Account
Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, Spanish, SBMADM866VS
- Mfr # SBMADM866VS
- Zoro # G1727548
product price:Â
$
12.85
/ea
Key Features
Header
Notice/Aviso
Legend
Authorized Personnel Only/Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBMADM866VS
- Zoro #
- G1727548
- UPC #
- -
- Country of Origin
- United States
- Item
- Spanish-Bilingual Notice Sign
- Header
- Notice/Aviso
- Legend
- Authorized Personnel Only/Solo Personal Autorizado
- Sign Shape
- Rectangle
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English, Spanish
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- ANSI Compliant
- Yes
- OSHA Compliant
- Yes
- Operating Temp. Range
- -20 Degrees to 176 Degrees F
- Legend Style
- Symbol and Text
- Double-Sided
- No
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Header Background Color
- Blue
- Header Legend Color
- White
- Sign Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 14 in
- Thickness
- 0.004 in
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Authorized Personnel Only/Solo Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.