Spanish-Bilingual Notice Sign, 14 in H, 10 in W, Vinyl, Rectangle, English, Spanish, SBMASE812VS

  • Mfr # SBMASE812VS

  • Zoro # G1735765


product price:  $16.49
/ea

Key Features

Header
Notice/Aviso
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/Esta Zona Es Vigilada Las 24 Horas Del Dia Los Transgresores Seran Castigados
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMASE812VS
Zoro #
G1735765
UPC #
846642057602
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in

Details

Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/Esta Zona Es Vigilada Las 24 Horas Del Dia Los Transgresores Seran Castigados
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Security & Surveillance
Material
Vinyl
Legend Color
Black
Mounting Style
Adhesive-Backed
Language
English, Spanish
Legend/Background Color
Black and Blue/White
Background Color
White
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter Security and Surveillance, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted/Esta Zona Es Vigilada Las 24 Horas Del Dia Los Transgresores Seran Castigados, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.